Advantech
Sieve, #80, B/S, 12 In, Half Ht
- Zoro #: G6297024
- Mfr #: 80BS12H
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: USA Standard Testing Sieve
- Overall Depth: 1.625 in
- Standards: ASTM E11
- Mesh Size: #80
- Opening Size: 180 micron m
- Mesh Size Range: Medium
- Outside Dia.: 12 in
- Screen Material: Stainless Steel
$126.94
Subtotal: $126.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Advantech #80BS12H Specifications
- Zoro #: G6297024
- Mfr #: 80BS12H
- Item: USA Standard Testing Sieve
- Overall Depth: 1.625 in
- Standards: ASTM E11
- Mesh Size: #80
- Opening Size: 180 micron m
- Mesh Size Range: Medium
- Outside Dia.: 12 in
- Screen Material: Stainless Steel
- Frame Material: Brass
- Wire Dia.: 0.125 mm
- Frame Inside Dia.: 12 in
- Type: Wire Cloth Test Sieve
- Product Type: USA Standard Testing Sieve
- Country of Origin (subject to change): United States
Description
USA Standard Testing Sieve, Wire Cloth Test Sieve, Stainless Steel Screen Material, Brass Frame Material, Mesh Size #80, Mesh Size Range Medium, Wire Dia. 0.125 mm, Opening Size 180 micron m, Outside Dia. 12 in, Frame Inside Dia. 12 in, Overall Depth 1.625 in, ASTM E11 Standards
Reviews of Advantech #80BS12H
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ADVANTECH Sieve, #100, S/S, 12 In, Half Ht 100SS12H
- ADVANTECH Sieve, #6, S/S, 12 In, Half Ht 6SS12H
- ADVANTECH Sieve, #635, B/S, 8 In, Half Ht 635BS8H
- ADVANTECH Sieve, 1.06", B/S, 8 In, Full Ht 1.06"BS8F
- ADVANTECH Sieve, 4", B/S, 8 In, Half Ht 4"BS8H
- ADVANTECH Sieve, #325, S/S, 12 In, Full Ht 325SS12F
- CLEVELAND VIBRATOR CO Ultrasonic Mesh Sieve, Mesh Size 325 HK-SF08325
- OHAUS Incubating Shaker, 5.5" H, Digital, Plastic SHRK04DG
- ENDECOTTS Test Sieve, 150 Micron, 8 In Dia, 100MeshSz 008BAW.150
- ZORO SELECT Sieve, 12 In, Brass Frame, SS Mesh, No. 1000 5FXP6
- ADVANTECH Testing Sieve, Acrylic, 80 micron L3-M80
- Advantech Sieves