Advantech
Sieve, #80, B/S, 8 In, Half Ht
Mfr # 80BS8H
Zoro # G7428084
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 in
- Standards ASTM E11
- Type Wire Cloth Test Sieve
- Frame Inside Dia. 8 in
- Opening Size 180 micron m
Explore More Products
- ADVANTECH Sieve, 4", B/S, 8 In, Full Ht 4"BS8F
- ADVANTECH Sieve, 3/8", S/S, 8 In, Full Ht 3/8"SS8F
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht 1.00"BS12I
- ADVANTECH Sieve, #120, S/S, 12 In, Full Ht 120SS12F
- ADVANTECH Sieve, #12, S/S, 12 In, Full Ht 12SS12F
- ADVANTECH Sieve, #7, S/S, 12 In, Full Ht 7SS12F
- ADVANTECH Sieve, #80, B/S, 12 In, Full Ht 80BS12F
- ADVANTECH Sieve, 1/8", B/S, 8 In, Half Ht 1/8"BS8H
- ADVANTECH Sieve, #140, B/S, 12 In, Full Ht 140BS12F
- ADVANTECH MANUFACTURING Sieve, #70, B/S, 8 In, Full Ht 70BS8F
- ADVANTECH Sieve, #200, B/S, 8 In, Wash 4" Deep 2024
- Advantech Lab Filters & Sieves