Skip to Main Content
customer-service Help

Test Pan Cover, Brass, 8 In, Lifting Ring

  • Zoro #: G4061915
  • Mfr #: CB8W/R
Advantech Test Pan Cover, Brass,  8 In, Lifting Ring CB8W/R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.56
  • Item: Testing Pan Cover
  • Overall Depth: 0.375 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.

Advantech #CB8W/R Specifications

  • Zoro #: G4061915
  • Mfr #: CB8W/R
  • Item: Testing Pan Cover
  • Overall Depth: 0.375 in
  • Standards: ASTM E11
  • Type: Test Sieve Cover with Lifting Ring
  • Frame Material: Brass
  • Outside Dia.: 8 in
  • Frame Inside Dia.: 8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Pan Cover, Test Sieve Cover with Lifting Ring, Brass Frame Material, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 0.375 in, ASTM E11 Standards

Reviews of Advantech #CB8W/R