Skip to Main Content
customer-service Help
Advantech

Test Pan Cover, S/S, 8 In, Lifting Ring

Advantech Test Pan Cover, S/S,  8 In, Lifting Ring CS8 W/R
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.21
  • Item: Testing Pan Cover
  • Overall Depth: 0.375 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $37.21

Advantech #CS8 W/R Specifications

  • Item: Testing Pan Cover
  • Overall Depth: 0.375 in
  • Standards: ASTM E11
  • Outside Dia.: 8 in
  • Frame Inside Dia.: 8 in
  • Type: Test Sieve Cover with Lifting Ring
  • Frame Material: Stainless Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Pan Cover, Test Sieve Cover with Lifting Ring, Stainless Steel Frame Material, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 0.375 in, ASTM E11 Standards

Reviews of Advantech #CS8 W/R