Skip to Main Content
customer-service Help
Advantech

Testing Pan Cover, S/S, 8 In

Advantech Testing Pan Cover, S/S,  8 In CS8
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.21
  • Item: Testing Pan Cover
  • Overall Depth: 1.625 in
  • Standards: ASTM E11
See full product details
Orders over $75 ship free.
Total: $36.21

Advantech #CS8 Specifications

  • Item: Testing Pan Cover
  • Overall Depth: 1.625 in
  • Standards: ASTM E11
  • Type: Test Sieve Cover
  • Outside Dia.: 8 in
  • Frame Material: Stainless Steel
  • Frame Inside Dia.: 8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Testing Pan Cover, Test Sieve Cover, Stainless Steel Frame Material, Outside Dia. 8 in, Frame Inside Dia. 8 in, Overall Depth 1.625 in, ASTM E11 Standards

Reviews of Advantech #CS8