Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Clear/Blue Dividable Bin

  • Zoro #: G0057449
  • Mfr #: 37375
$12.87
  • Material: Not Specified
  • Color: Clear/Blue
  • Outside Length: 6-1/2"; 9-1/4"
See full product details
Orders over $75 ship free.

Advantus #37375 Specifications

  • Zoro #: G0057449
  • Mfr #: 37375
Material: Not Specified Color: Clear/Blue
Outside Length: 6-1/2"; 9-1/4" Outside Width: 4"; 5"
Outside Height: 3"; 5" Item: Dividable Bin
Load Capacity: Not Specified Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Box,Storage,5 Comp,Clr

Reviews of Advantus #37375