Advantus
Polypropylene Pencil Box with Lid
Mfr # AVT-34104
Zoro # G7484919
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Clear
- Material Polypropylene
- Height 2 1/2"
- Depth 5 1/4"
Explore More Products
- ADVANTUS Super Stacker Pencil Box, Clear, 8 1/4 x 3 3/4 x 1 1/2 40309
- ADVANTUS Super Stacker Crayon Box, Clear, 4 3/4 x 3 1/2 x 1 3/5 40311
- ADVANTUS Large Pencil Box, Clear 37539
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 50/BX, Assorted 50PK AVT75336
- ADVANTUS Grip-A-Strip Display Rail, 12"L, Satin AVT1025
- ADVANTUS Zipper Pouch, Expanding, Gray AVT-50904
- ADVANTUS Wall Panel Clip, 40 Sheet Capacity, 50/BX, White 50PK AVT75342
- ADVANTUS Wood Desk Tray Letter Size Walnut CW07212
- ADVANTUS Weave Bins, Black Plastic, 2 Bins, PK2 AVT-40328
- ROLODEX Letter Mesh Tray- Side Load- Stackable- Black ROL62555
- DACASSO Black Leather Desk Mat/Desk Protector/Gaming Pad/Mouse Pad/Desk Pad, 24" x 19" PR-1019
- Advantus Desk Accessories & Organizers