Advantus
Stackable Divided Storage Box, 14.3 in L, 10.3 in W, 6.5 in H, Clear, Blue
Mfr # AVT37371
Zoro # G801827377
product price: $24.49
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6.5 in
- Overall Length 14.3 in
- Overall Width 10.3 in
- Type Storage Case
- Color Clear, Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Advantus
- MFR # AVT37371
- Zoro # G801827377
- UPC # 91141373719
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 6.5 in |
Overall Length | 14.3 in |
Overall Width | 10.3 in |
Details
Type | Storage Case |
Color | Clear, Blue |
Item | Stackable Divided Storage Box |
For Use With | Pen/Pencil, Paper Clip, Rubber Band |
Stackable | Yes |
Description
Supply box features a removable storage tray with multiple compartments to keep your supplies separated and organized. Snap-tight lid locks tightly in place to securely contain all of your contents and prevent you from losing any items. Stackable design allows you to keep multiple supply boxes conveniently together for space-saving storage. Plastic supply box is perfect for holding pens, pencils, paper clips, rubber bands and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Stackable Bar Cradle (CRAD-25)
- MOLDED FIBERGLASS Stack & Nest Storage Container W/ Lid, 0.2 gal, 6-1/8 in L, 4-7/8 in W, 2-1/8 in H, Blue (9211085268)
- WEATHER GUARD White Steel Shelf Door (9506-3-01)
- ZORO SELECT 3 mil Clear Pallet Cover, 51 in W, 49 in D, 73 in L, 50 PK (2EWJ7)
- ADVANTUS Stackable Divided Supply Box, 10.1 in L, 7.5 in W, 6.5 in H, Clear, Blue (AVT37375)
- ADVANTUS Dividable Bin, 10-1/8 in L, 7-1/2 in W, 6-1/2 in H, Clear, Blue (37375)
- ADVANTUS Dividable Bin, 14-1/4 in L, 10.3 in W, 6-1/2 in H, Blue, Clear (37371)
- RUBBERMAID COMMERCIAL Rubbermaid 3648-00 Bus Utility Tote Box Lid (FG364800GRAY)
- SIMPLIFY Storage Box W/ Lid, 10-7/8 in L, 14-1/2 in W, 10-7/8 in H, White, Plastic (25925-WHITE)
- ORBIS Straight Wall Storage Container, 12 in L, 15 in W, Blue, Polyethylene (NXO1215-7-BL)
- SIMPLIFY Storage Box, 19-11/16 in L, 15-3/4 in W, 19-11/16 in H, Gray, Linen (30056-GREY)
- STERILITE Sterilite Clearview Storage Box With Latched Lid 17631706 - 27 Qt. 17"L x 11-1/8"W x 12-3/4"H (17631706)