20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Reusable Ear Plugs, 26dB, Corded, Univ, PK100

AEARO| Zoro #: G0349002| Mfr #: P3000

$112.36 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0349002 Mfr #: P3000
Ear Plug Material: Rubber VinylStandards: ANSI S3.19-1974
Ear Plug Packaging: Bulk Bag, UnwrappedCorded/Banded: Corded
Ear Plug Shape: FlangedEar Plug Size: Universal
Pairs Per Package: 100Metal Detectable: No
Item: Ear PlugsCord/Band Color: Yellow
Noise Reduction Rating NRR: 26dBSeries: Tri-Flange
Disposable/ Reusable: ReusableCord/Band Material: Vinyl
Ear Plug Color: YellowCountry of Origin (subject to change): United States

Product Description

Control the noise in your environment with this pair of ear plugs from Aearo. Available with 100 pairs per package, these reusable earplugs are offered in one size fits all for your convenience and comfort. This product is a part of the Tri-Flange series. Standards include: ANSI S3.19-1974.

Product Reviews