20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Reusable Ear Plugs, 26dB, Corded, Univ, PK100

AEARO| Zoro #: G1142811| Mfr #: P3001

$169.75 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1142811 Mfr #: P3001
Ear Plug Material: Rubber VinylStandards: ANSI S3.19-1974
Ear Plug Packaging: Bulk Bag, UnwrappedCorded/Banded: Corded
Ear Plug Shape: FlangedEar Plug Size: Universal
Pairs Per Package: 100Metal Detectable: No
Item: Ear PlugsCord/Band Color: Yellow
Noise Reduction Rating NRR: 26dBSeries: Tri-Flange
Disposable/ Reusable: ReusableCord/Band Material: Cloth
Ear Plug Color: ClearCountry of Origin (subject to change): United States

Product Description

This pair of ear plugs from Aearo are sure to provide a comfortable, snug fit, and protection.These reusable earplugs come in one size fits all for your comfort and convenience. Includes 100 pairs per package.This product is a part of the Tri-Flange series. Standards include: ANSI S3.19-1974.

Product Reviews