JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Ear Plugs, 29dB, Cordless, Univ, PK200

AEARO| Zoro #: G1287946| Mfr #: 312-1201

$44.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1287946 Mfr #: 312-1201
Ear Plug Packaging: Bulk Bag, UnwrappedMetal Detectable: No
Ear Plug Color: YellowDisposable/ Reusable: Disposable
Item: Ear PlugsEar Plug Size: Universal
Pairs Per Package: 200Noise Reduction Rating NRR: 29dB
Standards: ANSI S3.19-1974, CSA Z94.2Series: E-A-R Classic
Ear Plug Material: FoamEar Plug Shape: Cylinder
Country of Origin (subject to change): United States

Product Description

This pair of ear plugs from Aearo make it easy to provide hearing protection for your ears in loud noise environments. Available with 200 pairs per package, these disposable earplugs are offered in one size fits all for your convenience and comfort. This product is a part of the E-A-R Classic series. Standards include: ANSI S3.19-1974, CSA Z94.2.

Product Reviews