20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Ear Plugs, 33dB, Cordless, Lrg, PK200

AEARO| Zoro #: G0924795| Mfr #: 312-1251

$31.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0924795 Mfr #: 312-1251
Ear Plug Color: YellowEar Plug Packaging: Bulk Bag, Unwrapped
Metal Detectable: NoItem: Ear Plugs
Disposable/ Reusable: DisposableEar Plug Shape: Tapered
Ear Plug Size: LPairs Per Package: 200
Noise Reduction Rating NRR: 33dBStandards: ANSI S3.19, CSA Class AL
Series: E-A-Rsoft Yellow NeonsEar Plug Material: Soft Foam
Country of Origin (subject to change): United States

Product Description

Insulate and guard your ears from outside noise with this pair of ear plugs from Aearo. Offered with 200 pairs per package, these disposable earplugs are available in size large. This product is a part of the E-A-Rsoft Yellow Neons series. Standards include: ANSI S3.19, CSA Class AL.

Product Reviews