20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3M Clear Safety Glasses, Anti-Fog, Frameless

3M| Zoro #: G0574357| Mfr #: 11510-00000-20

$2.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0574357 Mfr #: 11510-00000-20
Safety Glasses Size: UniversalPhotochromatic Lens: No
Polarized Lens: NoSafety Glasses Frame Style: Frameless
X-Ray Detectable: YesFoam Lined: No
Metal Detectable: NoPrimary Lens Color: Clear
Country of Origin (subject to change): China

Product Description

Protecting your eyesight is essential and this pair of Aearo 3m clear safety glasses, anti-fog, frameless is the only set of protective eyewear you'll ever need.

Product Reviews

Save 15%. Sign up for Z-mail.