Aek
Naloxone Overdose Emergency Cabinet NonLocking NonAlarm
Mfr # EN9526
Zoro # G707050329
product price: $294.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13"
- Depth 4"
- Color White
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Aek
- MFR # EN9526
- Zoro # G707050329
- UPC # 690277848209
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 13" |
Depth | 4" |
Details
Color | White |
Material | Metal |
Description
This is the most popular public access naloxone cabinet on the market It offers space for 6 boxes of Narcan brand Naloxone and an 85 x 11 unfolded instruction sheet Includes 3D Purple sign This version has no alarm no hammer and no lock
- •For use with Naloxone
- •Features Back panel allows for very visible display of emergency kit (in box or individual doses); Raised back allows for a laminated 8.5" x 11" instruction sheet to be displayed without folding (much easier to read in an emergency); The same metal construction you see in AED cabinets worldwide; Includes a 3D projecting sign to hang above the cabinet; Cabinet will easily hold six boxes of Narcan brand Naloxone (12 doses); Custom labeling offered to show your organization's logo, crisis line number and replenishment/refill information
- •Includes Non-Locking, Non-Alarm, 3D Sign included to mount above, Instruction Sheet
- •No Medication Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Bucket Dispenser, Man, 135 Wipes, 54026, PK2 (54026)
- FIRST AID ONLY 50 Person OSHA First Aid Kit Plastic Case (FAO6088)
- FIRST AID ONLY Adhesive Bandage, Clear, Plastic, Box (90333)
- FIRST AID ONLY Replacement Pockets, Kit, PVC Case (M5062)
- AEK Naloxone Distribution Box Free Standing Newspaper Stand Style (EN9584)
- AEK Outdoor Waterproof Naloxone Overdose Emergency Cabinet Plastic (EN9543)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm FrenchEnglish (EN9531)
- AEK Naloxone Overdose Emergency Cabinet NonLocking With Alarm SpanishEnglish (EN9530)
- AEK Naloxone Overdose Emergency Cabinet Locking SpanishEnglish (EN9532)
- AEK Outdoor Naloxone Cabinet Pole Mounting Kit Small Under 12 (EN9545)
- OMNIMED Single Door Deluxe Audit Narcotic Cabinet with Keypad Lock & HID iClas (181488)
- CUBIX SAFETY AED ABS Carry Case for Heartsine, Plastic, 11.5" H, 6" W (PelC-HS)