SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Clamp On AC Current Logger, 0 to 600 A

AEMC| Zoro #: G0378384| Mfr #: CL601

$474.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Current Channels: 1Current Harmonics Logging: Up To The 50thRecording Capacity: 1 Minute To Greater Than 8 Weeks, User Programmable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378384 Mfr #: CL601
Current Channels: 1Current Harmonics Logging: Up To The 50th
Recording Capacity: 1 Minute To Greater Than 8 Weeks, User ProgrammableStorage: 240,000 Readings
Power Source: (2) AA BatteriesNeutral Current Logging: Up to 600 AC A
Includes: Interface Cable, Software, Batteries and InstructionsCurrent THD Logging: Yes
Safety Rating: Cat IV 300V, Cat III 600VInterface: USB
True RMS: YesManufacturers Warranty Length: 1 yr.
Item: Clamp On AC Current LoggerCurrent Accuracy: +/-1% of Reading to 400A, +/-3% of Reading to 600A
Current Range: 0 to 600 A ACPhase: single
Country of Origin (subject to change): United States

Description

Clamp On AC Current Logger, Current Range 0 to 600 A AC, 1 Current Channels, Current Accuracy +/-1 Percent of Reading to 400A, +/-3 Percent of Reading to 600A, True RMS Yes, Single Phase, Power Source (2) AA Batteries, 1 Minute To Greater Than 8 Weeks, User Programmable Recording Capacity, Neutral Current Logging Up to 600 AC A, Current Harmonics Logging Up To The 50th, Sampling Rate -, Interface USB

Reviews