Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3620
Zoro #
G1559817
UPC #
685338130058
Country of Origin
France
Details
Item
Earth Ground Tester
Earth Ground Resistance Range
0.0005 to 1 kilohm
Resolution
0.01 to 1 Ohms
Operating Frequency
128 Hz
Display
Analog
Includes
(8) 1.5V AA Batteries
Safety Rating
CAT III 24V
Measuring Current
10mA
Accuracy
+/-5% of Reading
Power Source
(8) AA Batteries
Standards
CE, EN 61010-1, EN 50081-1, EN 50082-1, Pollution Degree 2
Description
Earth Ground Tester, Standards CE, EN 61010-1, EN 50081-1, EN 50082-1, Pollution Degree 2, Includes (8) 1.5V AA Batteries
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.