KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Earth Ground Tester, 128 Hz, 42VAC

AEMC| Zoro #: G0313092| Mfr #: 4620

$945.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Accuracy: 2% of Reading +/-1 Count
Power Source: (8) C Batteries, Alkaline Recommended
Counts: 1999
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0313092 Mfr #: 4620
Accuracy: 2% of Reading +/-1 CountPower Source: (8) C Batteries, Alkaline Recommended
Counts: 1999Standards: IEC, CE, EN 61010-1, Pollution Degree 2
Measuring Current: 0.1 to 10mADisplay: Digital LCD
Operating Frequency: 128 HzEarth Volts: 42VAC
Soil Resistivity: YesManufacturers Warranty Length: 1 yr.
Item: Earth Ground TesterIncludes: Batteries
Earth Ground Resistance Range: 0 to 2000 ohmResolution: 0.01 to 1 Ohms
Safety Rating: CAT III 30VCountry of Origin (subject to change): France

Description

Earth Ground Tester, Earth Ground Resistance Range 0 to 2000 ohm, Resolution 0.01 to 1 Ohms, Operating Frequency 128 Hz, Accuracy 2 Percent of Reading +/-1 Count, Measuring Current 0.1 to 10mA, Earth Volts 42VAC, Soil Resistivity Yes, Display Digital LCD, Counts 1999, Power Source (8) C Batteries, Alkaline Recommended, Standards IEC, CE, EN 61010-1, Pollution Degree 2, Safety Rating CAT III 30V, Includes Batteries, Manufacturers Warranty Length 1 yr.

Reviews