Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 14-3/4x13-3/4x2-1/4, PK2

  • Zoro #: G6624079
  • Mfr #: 9416602
$289.99 ($145.00/unit)
  • Promotion Restriction: Not eligible for promotion
  • For Use With: Mfr. No. 9416201, 9450001, 9416301, 9451201
  • Nominal Height: 14 3/4 in
See full product details
This item ships free.

Aeramax #9416602 Specifications

  • Zoro #: G6624079
  • Mfr #: 9416602
Promotion Restriction: Not eligible for promotion For Use With: Mfr. No. 9416201, 9450001, 9416301, 9451201
Nominal Height: 14 3/4 in Frame Included: Yes
Nominal Filter Size: 14-3/4x13-3/4x2-1/4 Nominal Width: 13 3/4 in
Media Area: 19.4 sq ft Standards: IEST-RP-CC001.5
Nominal Depth: 2 1/4 in Item: Air Cleaner Filter
Filter Efficiency: 0.9997 % Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Air Cleaner Filter, 14-3/4x13-3/4x2-1/4 Nominal Filter Size, Nominal Height 14-3/4 In., Nominal Width 13-3/4 In., Nominal Depth 2-1/4 In., For Use With Mfr. No. 9416201, 9450001, 9416301, 9451201, Frame Included Yes, Filter Efficiency 0.9997, Media Area 19.38 sq. ft., Standards IEST-RP-CC001.5, Package Quantity 2

Reviews of Aeramax #9416602