AERO-TECH 75W, A19 Incandescent Light Bulb

AERO-TECH| Zoro #: G0378567| Mfr #: TS102

$5.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Rough Service: Yes
Bulb Min. Starting Temp.: -20 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378567 Mfr #: TS102
Voltage: 120Rough Service: Yes
Bulb Min. Starting Temp.: -20 Degrees FBulb Housing: Glass
ANSI Code: TS102Bulb Color Temp.: 2800K
Bulb Operating Temp. Range: -5 Degrees to 122 Degrees FShatter-Resistant: Yes
Bulb Shape: A19Item: Incandescent Lamp
Bulb Type: StandardWatts: 75
Light Appearance: 2700 to 2999K, Soft WhiteIndoor/Outdoor Usage: Indoor/Outdoor
Bulb Manufacturers Warranty Length: 1 yr.Three-Way: No
Average Bulb Life: 20,000 hr.High Output: No
Bulb Primary Application: General PurposeBulb Start Type: Rapid
Bulb Finish: ClearFor Enclosed Fixtures: Yes
Max. Overall Bulb Length: 4-7/16"Bulb Technology: Incandescent
Dimmable: YesBulb Designation: 75A19/TS
Bulb Power Source: Direct WiredBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyLight Bulb Dia.: 2-3/8"
Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A19, 75 Watts, Bulb Base Type Medium Screw (E26), Bulb Finish Clear, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant Yes, Bulb Designation 75A19/TS, ANSI Code TS102, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 4-7/16 In., Light Bulb Dia. 2-3/8 In., Average Bulb Life 20,000 hr., Bulb Power Source Direct Wired, Indoor/Outdoor Usage Indoor/Outdoor

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews