This item is Discontinued.

Aero-Tech AERO-TECH 100W, BR40 Incandescent Light Bulb ULA-24

AERO-TECH 100W, BR40 Incandescent Light Bulb (Discontinued)

  • Mfr # ULA-24
  • Zoro # G3021042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ULA-24
Zoro #
G3021042
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
6-1/2"
Light Bulb Dia.
5"
Max. Overall Bulb Length
6-1/2"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
6 1/2 in
Bulb Dia.
5 in

Details

Bulb Shape
BR40
Bulb Base Type
Medium Screw (E26)
Watts
100
Lumens
1000
Light Appearance
2700 to 2999K, Soft White
Lighting Technology
Incandescent
Voltage
120
Bulb Color Temp.
2800K
Dimmable
Yes
Bulb Type
Reflector
Bulb Housing
Glass
Average Bulb Life
20,000 hr.
Three-Way
No
Rough Service
Yes
Bulb Min. Starting Temp.
-20 Degrees F
For Enclosed Fixtures
Yes
Bulb Technology
Incandescent
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Item
Incandescent Lamp
Shatter-Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Code
ULA-24
Bulb Finish
Frosted
Bulb Start Type
Rapid
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy
Bulb Designation
100BR40/FL
Bulb Power Source
Direct Wired
High Output
No
Light Distribution
Flood
Bulb Beam Angle
60 Degrees
Bulb Minimum Starting Temperature
-20 Degrees F
Color Temperature
2800 K
Color Tuning
No
Color Rendering Index
82.0
Special Features
Rough Service, Flood

Description

Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape BR40, Bulb Finish Frosted, Color Rendering Index 82.0, Color Temperature 2800 K, Lumens 1000, Shatter-Resistant No, Voltage 120, Watts 100, Bulb Beam Angle 60 Degrees , Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Rough Service Yes, Special Features Rough Service, Flood, ANSI Code ULA-24, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 6 1/2 in, Light Distribution Flood

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.