KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AERO-TECH 120W, BR40 Incandescent Light Bulb

AERO-TECH| Zoro #: G0904994| Mfr #: ULA-25

$10.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Bulb Min. Starting Temp.: -20 Degrees F
Bulb Housing: Glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904994 Mfr #: ULA-25
Voltage: 120Bulb Min. Starting Temp.: -20 Degrees F
Bulb Housing: GlassBulb Beam Angle: 60 Degrees
ANSI Code: ULA-25Lumens: 1230
Bulb Operating Temp. Range: -5 Degrees to 122 Degrees FShatter-Resistant: No
Bulb Shape: BR40Light Distribution: Flood
Item: Incandescent LampBulb Type: Reflector
Watts: 120Light Appearance: 2700 to 2999K, Soft White
Indoor/Outdoor Usage: Indoor/OutdoorBulb Manufacturers Warranty Length: 1 yr.
Three-Way: NoAverage Bulb Life: 20,000 hr.
High Output: NoRough Service: Yes
Bulb Primary Application: General PurposeLight Bulb Dia.: 5"
Bulb Start Type: RapidBulb Finish: Frosted
For Enclosed Fixtures: YesMax. Overall Bulb Length: 6-1/2"
Bulb Technology: IncandescentDimmable: Yes
Bulb Designation: 120BR40/FLBulb Color Temp.: 2800K
Bulb Power Source: Direct WiredBulb Base Type: Medium Screw (E26)
Standards: Meets 2012 Lighting Legislation EnergyCountry of Origin (subject to change): China

Description

Incandescent Lamp, Lamp Type Reflector-R/BR, Bulb Shape BR40, Base Type Medium Screw (E26), 120 Watts, Lumens 1230, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 120BR40/FL, ANSI Code ULA-25, Max. Overall Length 6-1/2 In., Light Bulb Dia. 5 In., Bulb Beam Angle 60 Degrees , Average Bulb Life 20,000 hr., Bulb Power Source Direct Wired, Indoor/Outdoor Usage Indoor/Outdoor, Bulb Housing Glass, Bulb Start Type Rapid

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews