Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ULA-29
Zoro #
G2031163
UPC #
-
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
6-1/2"
Light Bulb Dia.
5"
Max. Overall Bulb Length
6-1/2"
Overall Length
6 1/2 in
Bulb Dia.
5 in
Description
Incandescent Lamp, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape BR40, Bulb Finish Frosted, Color Rendering Index 82.0, Color Temperature 2800 K, Lumens 670, Shatter-Resistant No, Voltage 120, Watts 75, Bulb Beam Angle 60 Degrees , Dimmable Yes, For Enclosed Fixtures Yes, Three-Way No, Rough Service Yes, Special Features Rough Service, Flood, ANSI Code ULA-29, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 6 1/2 in, Light Distribution Flood
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.