BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

AERO-TECH 200W, A23 Incandescent Light Bulb

AERO-TECH| Zoro #: G0606654| Mfr #: ULA-105

$6.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Overall Bulb Length: 6-3/16"Bulb Min. Starting Temp.: -20 Degrees FThree-Way: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606654 Mfr #: ULA-105
Max. Overall Bulb Length: 6-3/16"Bulb Min. Starting Temp.: -20 Degrees F
Three-Way: NoBulb Housing: Glass
Bulb Shape: A23ANSI Code: ULA-105
Shatter-Resistant: NoBulb Type: Standard
Bulb Designation: 200A23/FRWatts: 200
Indoor/Outdoor Usage: Indoor/OutdoorItem: Incandescent Lamp
Bulb Start Type: RapidBulb Color Temp.: 2800K
Bulb Manufacturers Warranty Length: 1 yr.Standards: Meets 2012 Lighting Legislation Energy
Bulb Operating Temp. Range: -5 Degrees to 122 Degrees FLight Appearance: 2700 to 2999K, Soft White
Bulb Base Type: Medium Screw (E26)Voltage: 120
Light Bulb Dia.: 2-7/8"Dimmable: Yes
Bulb Finish: FrostedRough Service: Yes
For Enclosed Fixtures: YesHigh Output: No
Bulb Technology: IncandescentAverage Bulb Life: 20,000 hr.
Bulb Primary Application: General PurposeBulb Power Source: Direct Wired
Lumens: 2575Country of Origin (subject to change): China

Description

Incandescent Lamp, Bulb Shape A23, 200 Watts, Bulb Base Type Medium Screw (E26), Lumens 2575, Bulb Finish Frosted, Bulb Color Temp. 2800K, Incandescent, 120 Voltage, Shatter-Resistant No, Bulb Designation 200A23/FR, ANSI Code ULA-105, Light Appearance 2700 to 2999K, Soft White, Bulb Type Standard, Dimmable Yes, Bulb Primary Application General Purpose, Max. Overall Bulb Length 6-3/16 In., Light Bulb Dia. 2-7/8 In., Average Bulb Life 20,000 hr., Bulb Power Source Direct Wired

Restrictions and Compliance

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Reviews