This item is Discontinued.

Aero-Tech LED Lamp, A19 Bulb Shape, 7.0W, 800 lm ACL5K-7W

LED Lamp, A19 Bulb Shape, 7.0W, 800 lm (Discontinued)

  • Mfr # ACL5K-7W
  • Zoro # G5721818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACL5K-7W
Zoro #
G5721818
UPC #
707438308202
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-7/16"
Light Bulb Dia.
2-3/8"
Max Overall Bulb Length
4-7/16"
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
2 3/8 in
Overall Length
4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
5000K
Bulb Housing
Metal/Polycarbonate
Bulb Shape
A19
Bulb Technology
LED
Dimmable
No
Light Distribution
Flood
Voltage
120V AC
Watts
7 W
Light Technology
LED
Lumens
800 lm
Color Tuning
No
Bulb Beam Angle
340 Degrees
Average Bulb Life
30,000 hr.
Bulb Operating Temp. Range
5 Degrees to 104 Degrees F
Three-Way
No
Bulb Power Source
Direct Wired
Standards
UL Listed
Lighting Technology
LED
High Output
No
Bulb Designation
A19
Rough Service
Yes
Bulb Primary Application
General Purpose
Bulb Finish
Clear
For Enclosed Fixtures
Yes
Color Rendering Index
85
Wattage Equivalency
60W INC/13 to 15W CFL
Bulb Min. Starting Temp.
5 Degrees F
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Item
Compact LED Bulb
Bulb Minimum Starting Temperature
5 Degrees F
Trade Number
A19
Overall Bulb Base Type
Medium Screw
Shatter-Resistant
Yes
Overall Bulb Shape
A
Color Temperature
5000K
Rated Life
30,000 hr
Light Color
White
Maximum Operating Temperature
104 Degrees F
Dimming Method
No Dimming
Color Selectable
No
Incandescent Wattage Equivalency
60 W
Dimming Type
No Dimming

Description

LED,7 W,A19,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.