This item is Discontinued.

Aero-Tech LED Lamp, A19 Bulb Shape, 7.0W, 800 lm AFL5K-7W

LED Lamp, A19 Bulb Shape, 7.0W, 800 lm (Discontinued)

  • Mfr # AFL5K-7W
  • Zoro # G4445648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AFL5K-7W
Zoro #
G4445648
UPC #
707438308226
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
4-7/16"
Light Bulb Dia.
2-3/8"
Max. Overall Bulb Length
4-7/16"
Overall Length
4 in
Bulb Dia.
2 3/8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
5000K
Bulb Housing
Metal/Polycarbonate
Bulb Shape
A19
Bulb Technology
LED
Dimmable
No
Light Distribution
Flood
Voltage
120V AC
Watts
7 W
Light Technology
LED
Lumens
800 lm
Color Rendering Index
85
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
Average Bulb Life
30,000 hr.
Bulb Operating Temp. Range
5 Degrees to 104 Degrees F
Lighting Technology
LED
Rough Service
Yes
Bulb Min. Starting Temp.
5 Degrees F
Item
Compact LED Bulb
Bulb Primary Application
General Purpose
Bulb Designation
A19
Color Tuning
No
Bulb Finish
Clear
Three-Way
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Wattage Equivalency
60W INC/13 to 15W CFL
High Output
No
Bulb Beam Angle
340 Degrees
Standards
UL Listed
Energy Star Compliant
No
Bulb Minimum Starting Temperature
5 Degrees F
Overall Bulb Base Type
Medium Screw
Color Temperature
5000K
Shatter-Resistant
Yes
Trade Number
A19
Overall Bulb Shape
A
Rated Life
30,000 hr
Light Color
White
Incandescent Wattage Equivalency
60 W
Color Selectable
No
Dimming Method
No Dimming
Dimming Type
No Dimming
Maximum Operating Temperature
104 Degrees F

Description

LED,7 W,A19,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.