This item is Discontinued.

Aero-Tech AERO-TECH 20W, Spiral Screw-In Fluorescent Light Bulb AE4B-20W

AERO-TECH 20W, Spiral Screw-In Fluorescent Light Bulb (Discontinued)

  • Mfr # AE4B-20W
  • Zoro # G5246674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE4B-20W
Zoro #
G5246674
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-3/4"
Bulb Manufacturers Warranty Length
1 yr
Max Overall Bulb Length
4-3/4"

Details

Bulb Shape
Spiral
Bulb Base Type
Medium Screw (E26)
Light Appearance
2700 to 2999K, Soft White
Wattage Equivalency
75W INC
Watts
20
Bulb Operating Temp. Range
-5 Degrees to 122 Degrees F
Bulb Power Source
Direct Wired
Standards
UL, Meets 2012 DOE Standards
Average Bulb Life
12,000 hr.
Dimmable
No
Bulb Color Temp.
2700K
Bulb Primary Application
General Purpose
For Enclosed Fixtures
Yes
Bulb Housing
Glass
Rough Service
No
Bulb Start Type
Rapid
Item
Screw-In CFL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
Fluorescent
High Output
No
Lumens
1280
Bulb Technology
Fluorescent
Indoor/Outdoor Usage
Indoor/Outdoor
Three-Way
No
Bulb Min. Starting Temp.
-5 Degrees F
Shatter-Resistant
No
Color Rendering Index
82.0
Bulb Type
Standard
Voltage
120
Bulb Minimum Starting Temperature
-5 Degrees F
Color Temperature
2700 K
Color Tuning
No

Description

Screw-In CFL, Bulb Base Type Medium Screw (E26), Bulb Shape Spiral, Color Rendering Index 82.0, Color Temperature 2700 K, Lumens 1280, Bulb Housing Glass, Shatter-Resistant No, Voltage 120, Watts 20, Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures Yes, Bulb Power Source Direct Wired, Bulb Manufacturers Warranty Length 1 yr, Bulb Minimum Starting Temperature -5 Degrees F, Bulb Start Type Rapid, Indoor/Outdoor Usage Indoor/Outdoor, Standards UL, Meets 2012 DOE Standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.