Air Mattress, Queen, 18 In.

AEROBED| Zoro #: G0505635| Mfr #: 2000010605

$373.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 60"
Item: Air Mattress
Features: Inflation is quick and easy with our powerful hands-free auto pump. Auto shut-off will never over inflate this bed, pump will shut off will bed is fully inflated. Exclusive oversized Rapid Release valve deflates bed in seconds. Mattress made of puncture-resistant, extra durable, non allergenic PVC vinyl. Bed height 18" . Mattress cover and bed skirt included. Reinforced bed construction keeps air distributed evenly all night long. Rolls up and stores compactly in durable oversized carry bag.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0505635 Mfr #: 2000010605
Width: 60"Item: Air Mattress
Features: Inflation is quick and easy with our powerful hands-free auto pump. Auto shut-off will never over inflate this bed, pump will shut off will bed is fully inflated. Exclusive oversized Rapid Release valve deflates bed in seconds. Mattress made of puncture-resistant, extra durable, non allergenic PVC vinyl. Bed height 18" . Mattress cover and bed skirt included. Reinforced bed construction keeps air distributed evenly all night long. Rolls up and stores compactly in durable oversized carry bag.Height: 18"
Length: 78"Weight Capacity: 600 lb.
Country of Origin (subject to change): China

Description

Air Mattress, Commercial Grade Queen, Weight Capacity 600 lbs., Fits Raised Queen, Length 78 In., Width 60 In., Height 18 In.

Reviews