Aeroflex
5" x 6 ft. Pipe Insulation, 3/4 in Wall
Mfr # 436-AC51234
Zoro # G8642121
product price: $93.79
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 5"
- Material EPDM
- Color Black
- Insulation Approx. R Value 3.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Aeroflex
- MFR # 436-AC51234
- Zoro # G8642121
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Wall Thickness | 3/4 in |
Length | 6 ft. |
For Iron Pipe Size | 5" |
Fits Pipe Size - Pipe Insulation | 5 in |
Insulation Length | 6 ft |
Wall Thickness - Insulation | 3/4 in |
Fits Pipe Size | 5 in |
Description
Pipe Insulation, Insulation Material EPDM, Installation Style Unslit, Inside Diameter 5 1/2 in, Wall Thickness 3/4 in, Overall Length 6 ft, Minimum Operating Temperature -297 Degrees F, Maximum Operating Temperature 300 Degrees F, Facing Material Unfaced, Color Black, R Value 3.06, Form Tube, For Copper Tube Size 5 1/2 in, For Pipe Size 5 in, Flame Spread Index 20, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/FPM, Full Port, S/T (TBH2075ASTV0000)
- TYGON Tubing, 3/8 I.D., 50 ft., Yellow, Flexible (AAG00027)
- BRASSCRAFT BrassCraft 1/2 in. Sweat outlets X 3/8 in. Compression outlets Brass Shut-Off Valve (KTCS40BX C)
- ZORO SELECT Red Brass Tee, FNPT, 1-1/4" Pipe Size (1VEZ9)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 1 in Wall (536-AC51210)
- AEROFLEX 5" x 6 ft. Pipe Insulation, 1/2 in Wall (336-AC51212)
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 1/2 in Wall (304-AC5812)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1/2 in Wall (308-AC7812)
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 3/8 in Wall (226-AC27838)
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 1/2 in Wall (318-AC21812)
- TUBOLIT Self-Seal Insulation, 6 ft, Polyethylene (WPS30012)
- TUBOLIT 2" x 6 ft. Pipe Insulation, 3/4 in Wall (DGS20034)