Aeroflex
6-1/8" x 6 ft. Pipe Insulation, 1" Wall
Mfr # 542-AC61810
Zoro # G8642331
$216.86
5% off
$204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft.
- For Iron Pipe Size 6-1/8"
- Material EPDM
- Insulation Approx. K Value 0.25
- Insulation Approx. R Value 4.08
Explore More Products
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1" Wall 528-AC31210
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall 424-AC27834
- AEROFLEX 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall 322-AC25812
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 1" Wall 500-AC3810
- AEROFLEX 5" x 6 ft. Pipe Insulation, 1/2" Wall 336-AC51212
- AEROFLEX 5/8" x 6 ft. Pipe Insulation, 1/2" Wall 304-AC5812
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 1" Wall 524-AC27810
- AEROFLEX 3-5/8" x 6 ft. Pipe Insulation, 3/4" Wall 430-AC35834
- AEROFLEX 3-5/8" x 6 ft. Pipe Insulation, 1" Wall 530-AC35810
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall 6RX048278
- POWERZONE Heat Tape Pipe 24Ft 168W Therm ORPHC16824
- Aeroflex Pipe Insulation