Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3-1/2" x 6 ft. EPDM Pipe Insulation 3/8" Wall

  • Zoro #: G9076067
  • Mfr #: 684717

$15.77

  • Standards: ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility
  • Pipe Insulation Item: Pipe Insulation
  • Insulation Length: 6 ft.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Aeroflex #684717 Specifications

  • Zoro #: G9076067
  • Mfr #: 684717
Standards: ASTM E84, UV Resistant,ASTM E96,D635, C692 Non Corrosive, ASTM C534, Flexibility Pipe Insulation Item: Pipe Insulation
Insulation Length: 6 ft. Insulation Temp. Range: -297 Degrees to 300 Degrees F
Temp. Range: -297 Degrees to 300 Degrees F Insulation Type: Flexible
Wall Thickness: 3/8" For Iron Pipe Size: 3"
Fits Pipe Size - Pipe Insulation: 3" Material: EPDM
Item: Pipe Insulation Insulation Approx. K Value: 0.25
Length: 6 ft. Insulation Body Material: EPDM
Approx. R Value: 1.53 Wall Thickness - Insulation: 3/8"
Insulation Approx. R Value: 1.53 Insulation Nominal I.D.: 3-1/2"
Color: Black Country of Origin (subject to change): United States

Description

Partner thermal pipe insulation with pipe fitting insulation, pipe insulation jackets, and valve insulation for winter energy savings and comprehensive frost protection. Here are some important details for Aeroflex Pipe Insulation. Length: 6 ft., Material: EPDM, Color: Black.

Reviews of Aeroflex #684717