Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Tree Marking Paint, Fl. Yellow, 16 oz.

  • Zoro #: G9789692
  • Mfr #: 693

$5.27

Details
  • Line Striping Aerosol: Yes
  • Dry Time: 1 to 5 hr.
  • Net Weight: 12 oz.
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Aervoe #693 Specifications

  • Zoro #: G9789692
  • Mfr #: 693
Line Striping Aerosol: Yes Dry Time: 1 to 5 hr.
Net Weight: 12 oz. For Use With: Line Striper
Paint and Primer Surface Material: Wood Size: 12 oz.
Paint and Primer Application Method: Marking Wand, Spray Dry Time Tack Free: 30 min.
Base Type: Solvent Color: Fluorescent Yellow
Exposure Conditions: Mild to moderate Coverage: 279 sq.ft./can
Paint and Primer Sub Category: Tree Marking Paint Application Temperature: 30 to 100 Degrees F
Item: Tree Marking Paint Striping & Marking Paint & Chalk Item: Tree Marking Paint
Paint Color Family: Yellows Country of Origin (subject to change): United States

Description

Zoro also offers striping and marking paint for traffic zones in an array of materials, included chlorinated solvent and latex acrylic. Here are some important details for Aervoe Tree Marking Paint. Color: Fluorescent Yellow, Paint Color Family: Yellows, Size: 16 oz..

Restrictions and Compliance

Hazardous material

Reviews of Aervoe #693