SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

14 AWG 2 Conductor Armored Cable 15A 250 ft. RD

AFC FIRE ALARM CABLES| Zoro #: G1246874| Mfr #: 1834R42-00

$407.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Outside Dia.: 0.470"Item: Armored CableWire and Cable Item: Armored Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1246874 Mfr #: 1834R42-00
Nominal Outside Dia.: 0.470"Item: Armored Cable
Wire and Cable Item: Armored CableWire Size (Wire and Cable): 14 AWG
Voltage: 600VMax. Amps: 15
Jacket Material (Wire and Cable): Galvanized SteelStranded / Solid: Solid
Cable Type (Wire and Cable): MCNumber of Conductors: 2 with Ground
Standards: Ul, NEC, NFPAJacket Color: Red
Application: Fire AlarmSpool Length: 250 ft.
Country of Origin (subject to change): United States

Description

Armored Cable, Number of Conductors 2 with Ground, Wire Size - Wire and Cable 14 AWG, Cable Type - Wire and Cable MC, Jacket Material - Wire and Cable Galvanized Steel, Jacket Color Red, Spool Length 250 ft., Stranded / Solid Solid, Wire Color Black, White, Green, Nominal Outside Dia. 0.470 In., Voltage 600V, 15 Max. Amps, Application Fire Alarm, Standards Ul, NEC, NFPA

Reviews