KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12 AWG 2 Conductor Armored Cable 20A 250 ft. GN

AFC HCF CABLES| Zoro #: G1403421| Mfr #: 2804G42-00

$205.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jacket Material (Wire and Cable): Aluminum
Application: Hospital, HCF
Voltage: 600V
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1403421 Mfr #: 2804G42-00
Jacket Material (Wire and Cable): AluminumApplication: Hospital, HCF
Voltage: 600VNominal Outside Dia.: 0.489"
Jacket Color: GreenStranded / Solid: Solid
Cable Type (Wire and Cable): HCF MCItem: Armored Cable
Number of Conductors: 2 with GroundWire and Cable Item: Armored Cable
Max. Amps: 20Spool Length: 250 ft.
Standards: UL, NECWire Size (Wire and Cable): 12 AWG
Country of Origin (subject to change): United States

Description

Armored Cable, Number of Conductors 2 with Ground, Wire Size (Wire and Cable) 12 AWG, Cable Type (Wire and Cable) HCF MC, Jacket Material (Wire and Cable) Aluminum, Jacket Color Green, Spool Length 250 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.489 In., Voltage 600V, 20 Max. Amps, Application Hospital, HCF, Standards UL, NEC

Reviews