Afc Cable Systems
14 AWG 3 Conductor Armored Cable 15A 250 ft. SLVR
Mfr # 2102S42-00
Zoro # G1077727
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 3 with Ground
- Length 250 ft
- Jacket Color Silver
- Jacket Material Aluminum
Explore More Products
- AFC CABLE SYSTEMS Southwire Armorlite Armored Cable 68579221
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. SLVR 2101S42-00
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR 2105S42-00
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. SLVR 2158S42-00
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN 2804G42G00
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR 2159S42-00
- AFC CABLE SYSTEMS 14/3 Aluminum Armored Cable 2102S30-AFC
- AFC CABLE SYSTEMS CABLE MC12-3 AL 25' 68583421
- AFC CABLE SYSTEMS 1404N22-AFC 25 ft. 12-2 ACT Armored Cable, Steel Jacket AF573638
- ANCOR Black 10 AWG Tinned Copper Wire - 25' 108002
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 300V GY CF77-UL-07-07-25
- Afc Cable Systems Electrical Wire & Cable