BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

12 AWG 2 Conductor Armored Cable 20A 250 ft. SLVR

AFC MC CABLES| Zoro #: G2455345| Mfr #: 2104S42-00

$158.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spool Length: 250 ft.Max. Amps: 20Stranded / Solid: Solid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2455345 Mfr #: 2104S42-00
Spool Length: 250 ft.Max. Amps: 20
Stranded / Solid: SolidNominal Outside Dia.: 0.495"
Voltage: 600VJacket Material (Wire and Cable): Aluminum
Jacket Color: SilverNumber of Conductors: 2 with Ground
Cable Type (Wire and Cable): MC LiteWire and Cable Item: Armored Cable
Wire Size (Wire and Cable): 12 AWGItem: Armored Cable
Country of Origin (subject to change): United States

Description

Armored Cable, Number of Conductors 2 with Ground, Wire Size - Wire and Cable 12 AWG, Cable Type - Wire and Cable MC Lite, Jacket Material - Wire and Cable Aluminum, Jacket Color Silver, Spool Length 250 ft., Stranded / Solid Solid, Wire Color Black, White, Green, Nominal Outside Dia. 0.495 In., Voltage 600V, 20 Max. Amps

Reviews