KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

12 AWG 2 Conductor Armored Cable 20A 250 ft. SLVR

AFC MC CABLES| Zoro #: G1519743| Mfr #: 2158S42-00

$240.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Jacket Material (Wire and Cable): Aluminum
Voltage: 600V
Jacket Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519743 Mfr #: 2158S42-00
Jacket Material (Wire and Cable): AluminumVoltage: 600V
Jacket Color: SilverItem: Armored Cable
Stranded / Solid: StrandedCable Type (Wire and Cable): MC Lite
Nominal Outside Dia.: 0.495"Number of Conductors: 2 with Ground
Wire and Cable Item: Armored CableMax. Amps: 20
Wire Size (Wire and Cable): 12 AWGSpool Length: 250 ft.
Country of Origin (subject to change): United States

Description

Armored Cable, Number of Conductors 2 with Ground, Wire Size (Wire and Cable) 12 AWG, Cable Type (Wire and Cable) MC Lite, Jacket Material (Wire and Cable) Aluminum, Jacket Color Silver, Spool Length 250 ft., Stranded / Solid Stranded, Nominal Outside Dia. 0.495 In., Voltage 600V, 20 Max. Amps

Reviews