DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR

AFC MC CABLES| Zoro #: G1551776| Mfr #: 2105S42-00

$256.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stranded / Solid: Solid
Wire and Cable Item: Armored Cable
Jacket Material (Wire and Cable): Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1551776 Mfr #: 2105S42-00
Stranded / Solid: SolidWire and Cable Item: Armored Cable
Jacket Material (Wire and Cable): AluminumMax. Amps: 20
Jacket Color: SilverNominal Outside Dia.: 0.530"
Voltage: 600VSpool Length: 250 ft.
Cable Type (Wire and Cable): MC LiteWire Size (Wire and Cable): 12 AWG
Item: Armored CableNumber of Conductors: 3 with Ground
Country of Origin (subject to change): United States

Description

Armored Cable, Number of Conductors 3 with Ground, Wire Size (Wire and Cable) 12 AWG, Cable Type (Wire and Cable) MC Lite, Jacket Material (Wire and Cable) Aluminum, Jacket Color Silver, Spool Length 250 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.530 In., Voltage 600V, 20 Max. Amps

Reviews