20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR

AFC MC CABLES| Zoro #: G0921435| Mfr #: 2159S42-00

$402.63 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Stranded / Solid: Stranded
  • Wire and Cable Item: Metal Clad Armored Cable
  • Spool Length: 250 ft.
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0921435 Mfr #: 2159S42-00
Stranded / Solid: StrandedWire and Cable Item: Metal Clad Armored Cable
Spool Length: 250 ft.Nominal Outside Dia.: 0.530"
Max. Amps: 20Voltage: 600V
Jacket Material (Wire and Cable): AluminumJacket Color: Silver
Cable Type (Wire and Cable): MC LiteWire Size (Wire and Cable): 12 AWG
Item: Metal Clad Armored CableWire Color: Black, White, Red, Green
Number of Conductors: 3 with GroundCountry of Origin (subject to change): United States

Description

Metal Clad Armored Cable, Number of Conductors 3 with Ground, Wire Size - Wire and Cable 12 AWG, Cable Type - Wire and Cable MC Lite, Jacket Material - Wire and Cable Aluminum, Jacket Color Silver, Spool Length 250 ft., Stranded / Solid Stranded, Wire Color Black, White, Red, Green, Nominal Outside Dia. 0.530 In., Voltage 600V, 20 Max. Amps

Reviews