KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

14 AWG 2 Conductor Armored Cable 15A 250 ft. SLVR

AFC MC CABLES| Zoro #: G1618486| Mfr #: 2101S42-00

$194.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Jacket Material (Wire and Cable): Aluminum
Voltage: 600V
Jacket Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1618486 Mfr #: 2101S42-00
Jacket Material (Wire and Cable): AluminumVoltage: 600V
Jacket Color: SilverItem: Armored Cable
Stranded / Solid: SolidCable Type (Wire and Cable): MC Lite
Nominal Outside Dia.: 0.470"Number of Conductors: 2 with Ground
Wire and Cable Item: Armored CableMax. Amps: 15
Wire Size (Wire and Cable): 14 AWGSpool Length: 250 ft.
Country of Origin (subject to change): United States

Description

Armored Cable, Number of Conductors 2 with Ground, Wire Size - Wire and Cable 14 AWG, Cable Type - Wire and Cable MC Lite, Jacket Material - Wire and Cable Aluminum, Jacket Color Silver, Spool Length 250 ft., Stranded / Solid Solid, Nominal Outside Dia. 0.470 In., Voltage 600V, 15 Max. Amps

Reviews