This item is Discontinued.

Afx Bella 4 Light LED Fixed Rail in Satin Nickel 295326

Bella 4 Light LED Fixed Rail in Satin Nickel (Discontinued)

  • Mfr # 295326
  • Zoro # G1684493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
295326
Zoro #
G1684493
UPC #
37949430308
Country of Origin
United States

Dimensions

Length
36.63
Width
5.88
Height
10.5

Details

Material
Steel
Voltage
120V
Finish
Satin Nickel
Features
uses 4 LED lights, not included, LED Module Wattage 6.3, LED Full Fixture Wattage 27W, Socket type is intergrated LED. Fixture Dimmable Triac/Elv. Incandescent Equivalent 3x40. Total Lumens 1800, Lumens per LED 450, LED CRI 90, LED Color Temp 3000k. Listing Certifications cETLus, Energy Star Rating. Product Care: Dust with a dry cloth. Country of Origin: China.
Color
Silver
Weight
3.2

Description

LED fixed track with 4 swivel and pivot heads. Direct light where you need it most. High lumen output. Ceiling or wall mount.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.