Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGRP24LAJUDWH
Zoro #
G816439893
UPC #
037949498995
Country of Origin
China
Details
Item
White 24" LED Round Pendant
Description
Decorative Pendant, Diameter 23 5/8 in, Overall Length Not Applicable, Series EGRP, Light Output 3,375 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 40 W, Voltage 120V AC, Overall Height 1 in, Overall Width Not Applicable, Housing Color White, Housing Finish White, Housing Material Plastic, Dimmable Yes, Lens Material Acrylic, Lighting Technology LED, Dimming Type Full Continuous Dimming
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.