Aggressor
Bi-Metal Bandsaw Blade, 1", 11"x6", 4/6", 11 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal
- Mfr # A974-116
- Zoro # G4790978
$42.99
/ea
Subtotal: $42.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application General Purpose
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Bimetal
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x10", 4/6", 14 ft. 10 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal A974-1410
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 4/6", 10 ft. 10 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal A974-1010-5
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 13"x6", 4/6", 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal A974-136
- AGGRESSOR Bandsaw Blade, 1"x.035", 13"x6", 5/7", 13 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal AXS930-136
- AGGRESSOR Bandsaw Blade, 1"x.035, 13"x6", 3/4", 13 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal A9285-136
- AGGRESSOR Bandsaw Blade, 1"x.035", 14 ft.10", 5/7", 14 ft. 10 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal AXS930-1410
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 13"x6", 5/8", 13 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal A975-136
- AGGRESSOR Bandsaw Blade, 1-1/2"x.050", 18"x10", 4/6", 18 ft. 10 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal A979-1810
- AGGRESSOR Bandsaw Blade, 1-1/2"x.050", 18ft, 10", 4/6", 18 ft. 10 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal AXS979-1810
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel ZHBFR14-9'
- SUPERCUT 89.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 419320
- Aggressor Band Saw Blades