DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Bench Multimeter, 500 mV to 750 V AC

AGILENT TECHNOLOGIES| Zoro #: G0977103| Mfr #: U3401A

$499.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0977103 Mfr #: U3401A
Includes: 34138A Test Lead Kit, Power Cord, Quick Start Guide and Product Reference CDTrue RMS: Yes
Counts: 50, 000Amps DC: 500uA to 10A
Voltage (AC): 500mV to 750VSafety Rating: CAT II 300V
Voltage (DC): 500mV to 1000VResistance (Ohms): 500 to 50M
Display: Dual Vacuum FluorescentSpecial Features: Kensington Lock Slot
Item: Bench MultimeterAuto Ranging: Yes
Amps AC: 500uA to 10AManufacturers Warranty Length: 3 Years
Basic DC Accuracy: +/-0.02%Calibration Certificate: No
Temp. Range: -Item: Bench Multimeter
Voltage (AC): 500mV to 750VVoltage (DC): 500mV to 1000V
Amps DC: 500uA to 10AResistance (Ohms): 500 to 50M
Basic DC Accuracy: +/-0.02%Counts: 50, 000
Special Features: Kensington Lock SlotDisplay: Dual Vacuum Fluorescent
Calibration Certificate: NoSafety Rating: CAT II 300V
Manufacturers Warranty Length: 3 YearsCountry of Origin (subject to change): Malaysia

Product Description

Bench Multimeter, 500uA to 10A Amps AC, 500uA to 10A Amps DC, Basic DC Accuracy +/-0.02 Percent, 50, 000 Counts, True RMS Yes, Auto Ranging Yes, Safety Rating CAT II 300V, Temp. Range -, Special Features Kensington Lock Slot, Dual Vacuum Fluorescent Display, No Calibration Certificate, Includes 34138A Test Lead Kit, Power Cord, Quick Start Guide and Product Reference CD, Manufacturers Warranty Length 3 Years

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.