Power Supply, 0-20VDC, 0-8A, Programmable

AGILENT TECHNOLOGIES| Zoro #: G2061586| Mfr #: E3644A

$1,114.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2061586 Mfr #: E3644A
Line Regulation: Less than 0.01% + 3 mVIncludes: AC Power Cord and Instructions
Line Volts Regulation: Less than 0.01% + 3mVDisplay: 4 Digit Vacuum Fluorescent
Meter Type: 2 DigitalConnection: Parallel or Series
Protection: Over VoltageCurrent Limits: 0% to 100%
Load Regulation: Less than 0.01% + 3mVItem: Single Output DC Power Supply
Input Voltage: 120VACType: Programmable
Manufacturers Warranty Length: 1 YearInput Frequency (Hz): 47 to 63
Calibration Certificate: -Type: Programmable
Item: Single Output DC Power SupplyOutput Volts (DC): 0 to 20
Output Current (Amps): 0 To 8Ripple Volts Regulation: Less Than 0.5 mVrms
Line Regulation: Less than 0.01% + 3 mVProtection: Over Voltage
Display: 4 Digit Vacuum FluorescentIncludes: AC Power Cord and Instructions
Manufacturers Warranty Length: 1 YearCountry of Origin (subject to change): Malaysia

Product Description

Single Output DC Power Supply, Programmable, Output Volts 0 to 20 DC, Output Current 0 To 8 Amps, Current Limits 0 to 100%, Ripple Volts Regulation Less Than 0.5 mVrms, Line Volts Regulation Less than 0.01% + 3mV, Meter Type 2 Digital, 120VAC Input Voltage, Input Frequency 47 to 63 Hz, Over Voltage Protection, Parallel or Series Connection, Display 4 Digit Vacuum Fluorescent, Includes AC Power Cord and Instructions

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.