LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Power Supply, 0-60VDC, 2.2A, Programmable

KEYSIGHT TECHNOLOGIES| Zoro #: G0553874| Mfr #: E3645A

$1224.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0553874 Mfr #: E3645A
Item: Single Output DC Power SupplyCurrent Limits: 0% to 100%
Line Volts Regulation: Less than 0.01% + 3mVMeter Type: 2 Digital
Input Voltage: 120VACInput Frequency (Hz): 47 to 63
Protection: Over VoltageConnection: Parallel or Series
Includes: AC Power Cord and InstructionsManufacturers Warranty Length: 1 YEAR
Type: ProgrammableOutput Volts (DC): 0 to 60
Output Current (Amps): 0 to 2.2Ripple Volts Regulation: Less Than 1 mVrms
Line Regulation: Less than 0.01% + 3 mVDisplay: 4 Digit Vacuum Fluorescent
Load Regulation: Less than 0.01% + 3mVCountry of Origin (subject to change): Malaysia

Product Description

Single Output DC Power Supply, Programmable, Output Volts 0 to 60 DC, Output Current 0 to 2.2 Amps, Current Limits 0 to 100%, Ripple Volts Regulation Less Than 1 mVrms, Line Volts Regulation Less than 0.01% + 3mV, Meter Type 2 Digital, 120VAC Input Voltage, Input Frequency 47 to 63 Hz, Over Voltage Protection, Parallel or Series Connection, Display 4 Digit Vacuum Fluorescent, Includes AC Power Cord and Instructions

Product Reviews

Save 15%. Sign up for Z-mail.