Agri-Fab
130 lb. capacity Push Spreader
- Mfr # 45-0462
- Zoro # G5565485
$249.99
/ea
Subtotal: $249.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Capacity 130 lb
- Spread Width 10 ft
- Drop Type Broadcast
- Flow Control Variable Gate Control
- For Use With and Salt, Fertilizer, Grass Seed
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- AGRI-FAB Drop Spreader, 100lb. cap., Manual Lever 45-0543
- AGRI-FAB 85 lb. capacity Broadcast Push Spreader 45-0388
- AGRI-FAB Lawn Spreader Cover 40825
- AGRI-FAB 85 lb. capacity Broadcast Spreader 45-0530
- AGRI-FAB Broadcast Spreader, 130 lb. Cap. 45-0548
- AGRI-FAB Agri-Fab 85 LB. Deluxe Broadcast Push Spreader 45-0531
- AGRI-FAB Agri-Fab 175 LB. Broadcast Tow Behind Spreader 45-0329
- AGRI-FAB Tow Behind Spreader, 185 lb. Cap. 45-0547
- CHAPIN 100 lb. capacity Salt Spreader 82500B
- SPYKER SPREADERS 50lb PRO Push Spreader PC P20-5010
- BILLY GOAT Vanguard Engine Overseeder OS553V
- Agri-Fab Spreaders