Agri-Fab
85 lb. capacity Push Spreader
Mfr # 45-0532
Zoro # G3921729
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 85 lb
- Spread Width 10 ft
- Drop Type Broadcast
- Flow Control Rod
- For Use With Fertilizer
Explore More Products
- AGRI-FAB Broadcast Spreader, 130 lb. Cap. 45-0548
- AGRI-FAB Lawn Spreader Cover 40825
- AGRI-FAB Grate, For Broadcast Spreaders 69411
- AGRI-FAB 110 lb. capacity Broadcast Tow behind Spreader 45-0527
- AGRI-FAB Drop Spreader, 100lb. cap., Manual Lever 45-0543
- AGRI-FAB Push Spreader, Pneumatic, 110 lb, Cable 45-0576
- AGRI-FAB 130 lbs Commerical Push Thrust Spreader AG12937
- SNOWEX 160 lb. capacity Walk-Behind Drop Spreader SD-95SS
- FLEMING SUPPLY Handheld Spreader, Salt and Seed, for Fertilizer, Deicing/Ice Melt (Tool for Lawn Garden/Yard), Blue 169415IFS
- PRECISION PRODUCTS Spreader 100lb HD Tow Broad TBS6000RDOS
- WESTWARD Handheld Broadcast Spreader, Cap. 3.3 lb. 8708A
- Agri-Fab Spreaders