20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Lawn Aerator, 40 In. Path, 3 In. Depth

AGRI-FAB| Zoro #: G0551774| Mfr #: 45-0369

$143.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0551774 Mfr #: 45-0369
Number of Spike Wheels: 12Total Number of Spikes: 60
Spike Wheel Type: Curved PlugSpike Wheel Material: Galvanized Steel
Wheels: Semi-PneumaticHitch Type: Pull
Frame: SteelItem: Lawn Aerator
Handle: Single Lever TransportWorking Width: 40"
Overall Height: 41"Wheel Dia.: 7"
Wheel Width: 1-1/2"Overall Depth: 40"
Spike Dia.: 3/4"Weight Capacity: 100 lb.
Aeration Depth: 3"Overall Width: 41"
Country of Origin (subject to change): United States

Product Description

Lawn Aerator, Working Width 40 In., Spike Dia. 3/4 In., Aeration Depth 3 In., 100 lb. Weight Capacity, Overall Width 41 In., Overall Depth 40 In., Overall Height 41 In., Spike Wheel Type Curved Plug, Spike Wheel Material Galvanized Steel, Number of Spike Wheels 12, Total Number of Spikes 60, Semi-Pneumatic Wheels, Wheel Dia. 7 In., Wheel Width 1-1/2 In., Hitch Type Pull, Single Lever Transport Handle, Steel Frame

Product Reviews

Save 15%. Sign up for Z-mail.