customer-service Help
Agri-Fab

Lawn Roller, 24" W, Poly, 250 Lb. Full

Agri-Fab Lawn Roller, 24" W, Poly, 250 Lb. Full 45-0267
Tap to zoom
Hover or click to zoom
$179.99
  • Item: Lawn Roller
  • Drum Material: Polypropylene
  • Drum Width: 24 in
See full product details
This item ships free.

Total: $179.99

Agri-Fab #45-0267 Specifications

  • Item: Lawn Roller
  • Drum Material: Polypropylene
  • Drum Width: 24 in
  • Weight Empty: 40 lb
  • Weight Full: 250 lb
  • Drum Dia.: 18 in
  • Frame: Steel
  • Handle: Rotating
  • Product Type: Lawn Roller
  • Country of Origin (subject to change): United States

Description

Lawn Roller, Drum Material Polypropylene, Drum Width 24 in, Drum Dia. 18 in, Weight Empty 40 lb, Weight Full 250 lb, Steel Frame, Rotating Handle

Reviews of Agri-Fab #45-0267