Agri-Fab

Push Spreader, Pneumatic, 110 lb, Cable

Agri-Fab Push Spreader, Pneumatic, 110 lb, Cable 45-0576
Hover or click to zoom Tap to zoom
$219.99
  • Item: Push Spreader 110 lb
  • Drop Type: Broadcast
  • Flow Control: Cable
See full product details
This item ships free.

Total: $219.99

Agri-Fab #45-0576 Specifications

  • Item: Push Spreader 110 lb
  • Drop Type: Broadcast
  • Flow Control: Cable
  • For Use With: Fertilizer, Grass Seed, Ice Melt
  • Wheel Type: Pneumatic
  • Product Type: Push Spreader 110 lb
  • Country of Origin (subject to change): United States

Description

Push Spreader 110 lb, Capacity 110 lb, Handle T-Handle, Drop Type Broadcast, Flow Control Cable, For Use With Fertilizer, Grass Seed, Ice Melt, Spread Width 10ft, Wheel Type Pneumatic, Spray Width 10ft

Reviews of Agri-Fab #45-0576